Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHV-06L20
MFG Item Number
MHV-06L20
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
MHV-06L20 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL HD 1 LEV M20 |
| Number of Contacts |
None (Housing Only) |
| Thread Size |
M20 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.195 lbs |
| Gross Weight |
0.195 lbs |
MHV-06L20
ILME Plugs & Receptacles