Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MHV-10LG25 ILME Plugs & Receptacles, 10 PL TOP ENT HD W/LEV M25
MFG Item Number
MHV-10LG25
MHV-10LG25 ILME Plugs & Receptacles, 10 PL TOP ENT HD W/LEV M25
MFG Item Number
MHV-10LG25
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL TOP ENT HD W/LEV M25
Specifications
Specifications
| Manufacturer Part Number |
MHV-10LG25 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL TOP ENT HD W/LEV M25 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
M25 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.395 lbs |
MHV-10LG25
ILME Plugs & Receptacles