Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIC-1816-U0A1E Advantech I/O Modules, Celeron, DAQ integrated platform with MI
MFG Item Number
MIC-1816-U0A1E
MIC-1816-U0A1E Advantech I/O Modules, Celeron, DAQ integrated platform with MI
MFG Item Number
MIC-1816-U0A1E
This item cannot be canceled or returned
Description
Celeron, DAQ integrated platform with MI
Specifications
Specifications
| Manufacturer Part Number |
MIC-1816-U0A1E |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Signal Type |
Analog Input/Output, Digital Input/Output |
| Connection Type |
USB |
| Device Type |
I/O Module |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CCC, CE, UL |
| Comments |
16 channel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MIC-1816-U0A1E
Advantech I/O Modules