Series Information
| Manufacturer Part Number | MIC-6 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series MIC fuse, Fast acting, Midget fuse, Control circuits, PLC circuits, Electronic circuits, 6 A, Non-indicating, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Fiber tube, Standard, 250 V |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 6 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |