MIC3010.V
Littelfuse Fuses, MICRO3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIC3010.V

Littelfuse Fuses, MICRO3 Series

MIC3010.V

Littelfuse Fuses, MICRO3 Series
AUTOMOTIVE MICRO3 BLADE FUSE 5-PIECE BOX
MFG Item Number
MIC3010.V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, MICRO3 Series
Item #
MIC3010.V
AUTOMOTIVE MICRO3 BLADE FUSE 5-PIECE BOX

MICRO3 Series Information

The MICRO3 Fuse has 3 terminals and 2 fuse elements with a common center terminal. Its sub‑miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO3 Fuse of recommended choice for protection.

Specifications

Specifications
Manufacturer Part Number MIC3010.V
Manufacturer Littelfuse
Product Series MICRO3
Family Series Littelfuse Fuses, MICRO3 Series
Description AUTOMOTIVE MICRO3 BLADE FUSE 5-PIECE BOX
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs