MICS3-ABAZ55PZ1P01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MICS3-ABAZ55PZ1P01 Sick Safety Laser Scanner, Safety laser scanners, MICS3-ABAZ55PZ1
MFG Item Number
1100406

MICS3-ABAZ55PZ1P01 Sick Safety Laser Scanner, Safety laser scanners, MICS3-ABAZ55PZ1

MFG Item Number
1100406
Item Number
MICS3-ABAZ55PZ1P01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Laser Scanner, Series
Item #
MICS3-ABAZ55PZ1P01
Safety laser scanners, MICS3-ABAZ55PZ1

Series Information

Specifications

Specifications
Manufacturer Part Number 1100406
Manufacturer Sick
Family Series Sick Safety Laser Scanner
Description Safety laser scanners, microScan3, MICS3-ABAZ55PZ1P01, Sub product family: microScan3 Core - PROFINET, Model: Sensor including system plug (pre-mounted on the underside), Integration in the control system: PROFINET PROFIsafe, Protective field range: 5.5
Angle 275
Protective Field Range 0-5.5 m
Warning Field Range 0-40 m
Voltage 24 VDC
Nominal Voltage 24 VDC
Max Power Consumption 7.2 W
Interface Type Ethernet, Mini USB
Connection Type 4 Pin M12 Connector
Display Type LED
Protection Rating IP65
Operating Temperature 14-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs