Series Information
| Manufacturer Part Number | 1091037 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Laser Scanner |
| Description | Safety laser scanners, microScan3, MICS3-CBAZ40ZA1P01, Sub product family: microScan3 Pro - EFI-pro, Model: Sensor including system plug (pre-mounted on the underside), Integration in the control system: EFI-pro, Protective field range: 4 m, Scanning an |
| Angle | 275 |
| Protective Field Range | 0-4 m |
| Warning Field Range | 0-40 m |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Max Power Consumption | 7.2 W |
| Interface Type | Ethernet, Mini USB |
| Connection Type | 4 Pin M12 Connector |
| Display Type | LED |
| Protection Rating | IP65 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |