Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks
MIKE16
Marathon Special Products Terminal Blocks
GROUND TERMINAL BLOCK, 6AWG
This item cannot be canceled or returned
Description
GROUND TERMINAL BLOCK, 6AWG
Specifications
Specifications
| Manufacturer Part Number |
MIKE16 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Terminal Blocks |
| Description |
GROUND TERMINAL BLOCK, 6AWG |
| Type |
Grounding Block |
| Number of Circuits |
2 |
| Spacing |
10 mm |
| Wire Size Range |
6 AWG |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
No |
| Approvals |
CE, CSA, VDE |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
MIKE16
Marathon Special Products Terminal Blocks