MIL72AQTUZH-120
Intermatic Relays, MIL72 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIL72AQTUZH-120

Intermatic Relays, MIL72 Series

MIL72AQTUZH-120

Intermatic Relays, MIL72 Series
24-Hour, Surface/DIN Rail Mount,
MFG Item Number
MIL72AQTUZH-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MIL72 Series
Item #
MIL72AQTUZH-120
24-Hour, Surface/DIN Rail Mount,

MIL72 Series Information

Specifications

Specifications
Manufacturer Part Number MIL72AQTUZH-120
Manufacturer Intermatic
Product Series MIL72
Family Series Intermatic Relays, MIL72 Series
Description 24-Hour, Surface/DIN Rail Mount, w/Battery Backup, 120V, w/Manual Override
Operation Time Switch
Contacts SPDT
Mounting DIN Rail, Surface
Adjustment Operator Quartz
Timing Range 15 Min-24 Hrs
Max Time 24 Hrs
AC Voltage 120 VAC
Contact Rating 21 A
Termination Screw Terminals
Approvals CE, CSA, cURus
Net Weight 0.4 lbs
Gross Weight 0.51 lbs