Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, MIL72 Series
MIL72ESTUZ-120
Intermatic Relays, MIL72 Series
24-Hour, Flush Mount, w/o Battery
MFG Item Number
MIL72ESTUZ-120
This item cannot be canceled or returned
Description
24-Hour, Flush Mount, w/o Battery
Specifications
Specifications
| Manufacturer Part Number |
MIL72ESTUZ-120 |
| Manufacturer |
Intermatic |
| Product Series |
MIL72 |
| Family Series |
Intermatic Relays, MIL72 Series |
| Description |
24-Hour, Flush Mount, w/o Battery Backup, 120V |
| Operation |
Time Switch |
| Contacts |
SPDT |
| Mounting |
Flush |
| Adjustment Operator |
Quartz |
| Timing Range |
15 Min-24 Hrs |
| Max Time |
24 Hrs |
| AC Voltage |
120 VAC |
| Contact Rating |
21 A |
| Termination |
Quick Connect |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.285 lbs |
MIL72ESTUZ-120
Intermatic Relays, MIL72 Series