Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIMS14IDCL
MCQK,MALE STR INL PLG,MET,4P, IDC,
MFG Item Number
MIMS14IDCL
This item cannot be canceled or returned
Description
MCQK,MALE STR INL PLG,MET,4P, IDC,
Specifications
Specifications
| Manufacturer Part Number |
MIMS14IDCL |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
MCQK,MALE STR INL PLG,MET,4P, IDC, .22-.3 |
| Connector Class |
Micro (M12) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Straight Male In-Line |
| Connection |
M12 |
| Protection Rating |
IP66 |
| Gender |
Male |
| Voltage |
50 V |
| Current Rating |
6 A |
| Approvals |
cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.08 lbs |
MIMS14IDCL
Hubbell Cordsets