Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-12MR-6-18-M20 Mencom Cordsets, MIN Size III Series, 12 PL MAL RCP 18AWG M20 6ft.
MFG Item Number
MIN-12MR-6-18-M20
MIN-12MR-6-18-M20 Mencom Cordsets, MIN Size III Series, 12 PL MAL RCP 18AWG M20 6ft.
MFG Item Number
MIN-12MR-6-18-M20
This item cannot be canceled or returned
Description
Cordsets, MIN Size III Series
12 PL MAL RCP 18AWG M20 6ft.
MIN Size III Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-12MR-6-18-M20 |
| Manufacturer |
Mencom |
| Product Series |
MIN Size III |
| Family Series |
Mencom Cordsets, MIN Size III Series |
| Description |
12 PL MAL RCP 18AWG M20 6ft. |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Mini (1-1/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
12 |
| Mounting |
Front Mount |
| Connection |
1 1/8-16 UN |
| Length |
1.8 m |
| Mounting Threads |
M20 x 1.50 |
| Protection Rating |
IP67 |
| Number of Wires |
12 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
MIN-12MR-6-18-M20
Mencom Cordsets, MIN Size III Series