Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-3-CAP
MFG Item Number
MIN-3-CAP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Mencom |
| Family Series |
Mencom Miscellaneous |
| Manufacturer Part Number |
MIN-3-CAP |
| Description |
MIN SZ III CAP FOR RCP |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.035 lbs |
MIN-3-CAP
Mencom Miscellaneous