MIN-3CBL-C-B
Mencom Wire & Cable, MIN I Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-3CBL-C-B Mencom Wire & Cable, MIN I Cable Series, 16/3 STOOW BLACK CABLE 100ft.

MFG Item Number
MIN-3CBL-C-B

MIN-3CBL-C-B Mencom Wire & Cable, MIN I Cable Series, 16/3 STOOW BLACK CABLE 100ft.

MFG Item Number
MIN-3CBL-C-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, MIN I Cable Series
Item #
MIN-3CBL-C-B
16/3 STOOW BLACK CABLE 100ft.

MIN I Cable Series Information

  • 2, 3, or 4 Conductors
  • 100 Feet Cables
  • Raw Cable Spools

Specifications

Specifications
Manufacturer Part Number MIN-3CBL-C-B
Manufacturer Mencom
Product Series MIN I Cable
Family Series Mencom Wire & Cable, MIN I Cable Series
Description 16/3 STOOW BLACK CABLE 100ft.
Number of Conductors 3
Conductor Type Solid
Wire Size Range 16 AWG
Jacket Color Black
Voltage 600 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.39 "
Length 100 '
Application STOOW Portable Power Cable
Comments North American Color Code
Net Weight 0 lbs
Gross Weight 0 lbs