MIN Size I Series Information
| Manufacturer Part Number | MIN-3FP-FWX-SS |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Size I |
| Family Series | Mencom Connectors, MIN Size I Series |
| Description | 3 PL SS FM FLD WIRE MIN 8-17MM |
| Connector Class | Mini (7/8 in) |
| Gender | Female with Female Threads |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection | 7/8-16 UN |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 8-17 mm |
| Number of Cables | 1 |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Current Rating | 18 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-105 °C |
| Body Material | Polyamide |
| Material | Stainless Steel |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |