MIN-3FR-1
Mencom Cordsets, MIN Size I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MIN-3FR-1 Mencom Cordsets, MIN Size I Series, 3 PL FEM RCP 1ft. 16AWG
MFG Item Number
MIN-3FR-1

MIN-3FR-1 Mencom Cordsets, MIN Size I Series, 3 PL FEM RCP 1ft. 16AWG

MFG Item Number
MIN-3FR-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Size I Series
Item #
MIN-3FR-1
3 PL FEM RCP 1ft. 16AWG

MIN Size I Series Information


Specifications

Specifications
Manufacturer Part Number MIN-3FR-1
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Description 3 PL FEM RCP 1ft. 16AWG
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 3
Mounting Front Mount
Connection 7/8-16 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Protection Rating IP67
Number of Wires 3
Max Voltage 600 VAC, 600 VDC
Current Rating 13 A
Operating Temperature -40-105 °C
Status Indicator None
Approvals cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs