MIN-3MP-DP1
Mencom Cordsets, MIN Size I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-3MP-DP1

Mencom Cordsets, MIN Size I Series

MIN-3MP-DP1

Mencom Cordsets, MIN Size I Series
3 PL MIN DUMMY PLG
MFG Item Number
MIN-3MP-DP1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Size I Series
Item #
MIN-3MP-DP1
3 PL MIN DUMMY PLG

MIN Size I Series Information


Specifications

Specifications
Manufacturer Part Number MIN-3MP-DP1
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Description 3 PL MIN DUMMY PLG
Connector Class Mini (7/8 in)
Number of Poles 3
Number of Pins 3
Connection Type Terminating Plug
Connection 7/8-16 UN
Protection Rating IP67
Gender Male
Net Weight 0 lbs
Gross Weight 0 lbs