Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-3MPX-50-R
3 PL R/A MAL PLUG 18AWG 50ft.
MFG Item Number
MIN-3MPX-50-R
This item cannot be canceled or returned
Description
3 PL R/A MAL PLUG 18AWG 50ft.
Specifications
Specifications
| Manufacturer |
Mencom |
| Family Series |
Mencom Miscellaneous |
| Manufacturer Part Number |
MIN-3MPX-50-R |
| Description |
3 PL R/A MAL PLUG 18AWG 50ft. |
| Net Weight |
3.26 lbs |
| Gross Weight |
3.26 lbs |
MIN-3MPX-50-R
Mencom Miscellaneous