Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-3MR-1-18-BM Mencom Cordsets, MIN Size I Series, 3 PL MAL RCP 1ft. 18AWG BK MT
MFG Item Number
MIN-3MR-1-18-BM
MIN-3MR-1-18-BM Mencom Cordsets, MIN Size I Series, 3 PL MAL RCP 1ft. 18AWG BK MT
MFG Item Number
MIN-3MR-1-18-BM
This item cannot be canceled or returned
Description
Cordsets, MIN Size I Series
3 PL MAL RCP 1ft. 18AWG BK MT
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-3MR-1-18-BM |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Cordsets, MIN Size I Series |
| Description |
3 PL MAL RCP 1ft. 18AWG BK MT |
| Receptacle Description |
Back-Mount Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
7/8-16 UN |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
10 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
MIN-3MR-1-18-BM
Mencom Cordsets, MIN Size I Series