Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-4FR-3-18-N Mencom Cordsets, MIN Size I Series, 4 PL NYLON FEM RCP 18AWG 3ft.
MFG Item Number
MIN-4FR-3-18-N
MIN-4FR-3-18-N Mencom Cordsets, MIN Size I Series, 4 PL NYLON FEM RCP 18AWG 3ft.
MFG Item Number
MIN-4FR-3-18-N
This item cannot be canceled or returned
Description
Cordsets, MIN Size I Series
4 PL NYLON FEM RCP 18AWG 3ft.
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-4FR-3-18-N |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Cordsets, MIN Size I Series |
| Description |
4 PL NYLON FEM RCP 18AWG 3ft. |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
7/8-16 UN |
| Length |
0.9 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
5.5 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
MIN-4FR-3-18-N
Mencom Cordsets, MIN Size I Series