MIN-4MR-1-SS
Mencom Cordsets, MIN Size I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-4MR-1-SS

Mencom Cordsets, MIN Size I Series

MIN-4MR-1-SS

Mencom Cordsets, MIN Size I Series
4 PL MALE RCP 16AWG S.S.
MFG Item Number
MIN-4MR-1-SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Size I Series
Item #
MIN-4MR-1-SS
4 PL MALE RCP 16AWG S.S.

MIN Size I Series Information


Specifications

Specifications
Manufacturer Part Number MIN-4MR-1-SS
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Description 4 PL MALE RCP 16AWG S.S.
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 4
Mounting Front Mount
Connection 7/8-16 UN
Length 0.3 m
Mounting Threads 1/2 NPT
Protection Rating IP67
Number of Wires 4
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Operating Temperature -40-105 °C
Status Indicator None
Approvals cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs