MIN Size I Series Information
| Manufacturer Part Number | MIN-5MFP-15 |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Size I |
| Family Series | Mencom Cordsets, MIN Size I Series |
| Description | 5 PL M-F EXT 15ft. 16AWG |
| Cable Type | PVC, STOOW |
| Number of Pins | 5 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Yellow |
| Current Rating | 8 A |
| Connection | 7/8-16 UN |
| Length | 5 m |
| Connector Class | Mini (7/8 in) |
| Cable Shielding | None |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Wire Size Range | 16 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2.3811 lbs |
| Gross Weight | 2.3811 lbs |