MIN-5MFPX-30
Mencom Cordsets, MIN Size I Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-5MFPX-30

Mencom Cordsets, MIN Size I Series

MIN-5MFPX-30

Mencom Cordsets, MIN Size I Series
5 PL M-F EXT, 18AWG 300V 30ft.
MFG Item Number
MIN-5MFPX-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Size I Series
Item #
MIN-5MFPX-30
5 PL M-F EXT, 18AWG 300V 30ft.

MIN Size I Series Information


Specifications

Specifications
Manufacturer Part Number MIN-5MFPX-30
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Cordsets, MIN Size I Series
Description 5 PL M-F EXT, 18AWG 300V 30ft.
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 300 VAC, 300 VDC
Color Yellow
Current Rating 5.5 A
Connection 7/8-16 UN
Length 10 m
Connector Class Mini (7/8 in)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals cULus
Net Weight 1.8684 lbs
Gross Weight 1.8684 lbs