Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Connectors, DeviceNet Series
MIN-5MP-FW-DN
Mencom Connectors, DeviceNet Series
5 PL MN ML FLD WR ML CPLG DNET
MFG Item Number
MIN-5MP-FW-DN
This item cannot be canceled or returned
Description
Connectors, DeviceNet Series
5 PL MN ML FLD WR ML CPLG DNET
DeviceNet Series Information
300V, 4 Amps 5 Poles IP67 Protection Rating DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.
Specifications
Specifications
Manufacturer Part Number
MIN-5MP-FW-DN
Manufacturer
Mencom
Product Series
DeviceNet
Family Series
Mencom Connectors, DeviceNet Series
Description
5 PL MN ML FLD WR ML CPLG DNET
Connector Class
Mini (7/8 in)
Gender
Male with Male Threads
Number of Poles
5
Number of Pins
5
Connection
7/8-16 UN
Protection Rating
IP67
Angle
Straight
Cable Diameter Range
5-13 mm
Number of Cables
1
AC Voltage
600 VAC
DC Voltage
600 VDC
Current Rating
12 A
Body Material
Aluminum
Net Weight
0.155 lbs
Gross Weight
0.155 lbs
MIN-5MP-FW-DN
Mencom Connectors, DeviceNet Series