MIN Size I Series Information
| Manufacturer Part Number | MIN-5MR-BM-PCB |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Size I |
| Family Series | Mencom Cordsets, MIN Size I Series |
| Description | 5 PL MAL PCB MT, BK MT |
| Receptacle Description | Back-Mount PCB Receptacle |
| Connector Class | Mini (7/8 in) |
| Connection Configuration | Male to Pins |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Back Mount |
| Connection | 7/8-16 UN |
| Mounting Threads | 1/2 NPT |
| Protection Rating | IP67 |
| Number of Wires | 5 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 8 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |