Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Size I Series
MIN-6MFF-T
Mencom Cordsets, MIN Size I Series
MFG Item Number
MIN-6MFF-T
This item cannot be canceled or returned
Description
Cordsets, MIN Size I Series
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-6MFF-T |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Cordsets, MIN Size I Series |
| Description |
6 PL MIN in.Tin. |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
6 |
| Number of Pins |
6 |
| Connection Type |
T-Splitter |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
300 V |
| Current Rating |
8 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MIN-6MFF-T
Mencom Cordsets, MIN Size I Series