MIN-8CBLX2-C
Mencom Wire & Cable, MIN II Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIN-8CBLX2-C Mencom Wire & Cable, MIN II Cable Series, 18/8 AWM 2661 YELLOW CBL 100ft.

MFG Item Number
MIN-8CBLX2-C

MIN-8CBLX2-C Mencom Wire & Cable, MIN II Cable Series, 18/8 AWM 2661 YELLOW CBL 100ft.

MFG Item Number
MIN-8CBLX2-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, MIN II Cable Series
Item #
MIN-8CBLX2-C
18/8 AWM 2661 YELLOW CBL 100ft.

MIN II Cable Series Information

  • 6, 7, or 8 Conductors
  • 100 Feet Cables
  • Raw Cable Spools

Specifications

Specifications
Manufacturer Part Number MIN-8CBLX2-C
Manufacturer Mencom
Product Series MIN II Cable
Family Series Mencom Wire & Cable, MIN II Cable Series
Description 18/8 AWM 2661 YELLOW CBL 100ft.
Number of Conductors 8
Conductor Type Solid
Wire Size Range 18 AWG
Jacket Color Yellow
Voltage 300 V
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Outer Diameter 0.35 "
Length 100 '
Application AWM Portable Power Cable
Comments North American Color Code
Net Weight 0 lbs
Gross Weight 0 lbs