MIN Size II Series Information
| Manufacturer Part Number | MIN-8FR2-3 |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Size II |
| Family Series | Mencom Cordsets, MIN Size II Series |
| Description | 8 PL FEM RCP 16AWG 3ft. |
| Receptacle Description | Straight Receptacle |
| Connector Class | Mini (1 in) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Front Mount |
| Connection | 1-16 UN |
| Length | 0.9 m |
| Mounting Threads | 1/2 NPT |
| Protection Rating | IP67 |
| Number of Wires | 8 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 5 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |