Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Size II Series
MIN-8MP-DP1
Mencom Cordsets, MIN Size II Series
8 PL MAL DUMMY PLG 1-2 & 3-4
MFG Item Number
MIN-8MP-DP1
This item cannot be canceled or returned
Description
Cordsets, MIN Size II Series
8 PL MAL DUMMY PLG 1-2 & 3-4
MIN Size II Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-8MP-DP1 |
| Manufacturer |
Mencom |
| Product Series |
MIN Size II |
| Family Series |
Mencom Cordsets, MIN Size II Series |
| Description |
8 PL MAL DUMMY PLG 1-2 & 3-4 |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
8 |
| Number of Pins |
8 |
| Connection Type |
Terminating Plug |
| Connection |
1-16 UN |
| Protection Rating |
IP67 |
| Gender |
Male |
| Net Weight |
0.0705 lbs |
| Gross Weight |
0.0705 lbs |
MIN-8MP-DP1
Mencom Cordsets, MIN Size II Series