Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MIN-9MR-1-18-PG13.5 Mencom Cordsets, MIN Size III Series, 9 PL MAL RCP 1ft. 18AWG PG13.5
MFG Item Number
MIN-9MR-1-18-PG13.5
MIN-9MR-1-18-PG13.5 Mencom Cordsets, MIN Size III Series, 9 PL MAL RCP 1ft. 18AWG PG13.5
MFG Item Number
MIN-9MR-1-18-PG13.5
This item cannot be canceled or returned
Description
Cordsets, MIN Size III Series
Item #
MIN-9MR-1-18-PG13.5
9 PL MAL RCP 1ft. 18AWG PG13.5
MIN Size III Series Information
Specifications
Specifications
| Manufacturer Part Number |
MIN-9MR-1-18-PG13.5 |
| Manufacturer |
Mencom |
| Product Series |
MIN Size III |
| Family Series |
Mencom Cordsets, MIN Size III Series |
| Description |
9 PL MAL RCP 1ft. 18AWG PG13.5 |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Mini (1-1/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
9 |
| Mounting |
Front Mount |
| Connection |
1 1/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
PG13.5 |
| Protection Rating |
IP67 |
| Number of Wires |
9 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
MIN-9MR-1-18-PG13.5
Mencom Cordsets, MIN Size III Series