Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cordsets, DeviceNet Series
MINDD-5MFP-1M
Mencom Cordsets, DeviceNet Series
MFG Item Number
MINDD-5MFP-1M
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
DeviceNet Series Information
DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.
Specifications
Specifications
Manufacturer Part Number
MINDD-5MFP-1M
Manufacturer
Mencom
Product Series
DeviceNet
Family Series
Mencom Cordsets, DeviceNet Series
Description
5 PL M-F DEVNET EXT 1M
Cable Type
AWM, PVC
Number of Pins
5
Connection Type
Straight Plug
Connection Configuration
Male to Female
Max Voltage
300 VAC, 300 VDC
Color
Gray
Current Rating
4 A
Connection
7/8-16 UN
Length
1 m
Connector Class
Mini (7/8 in)
Cable Shielding
Braid
Number of Wires
5
Number of Keys
1
Wire Size Range
24, 22
Operating Temperature
-40-80 °C
Illuminated
No
Status Indicator
None
Cordset Ends
Double-Ended
Cordset Type
Data
Material
Aluminum
Protection Rating
IP67
Side 1 Gender
Male
Side 1 Angle
Straight
Side 2 Gender
Female
Side 2 Angle
Straight
Approvals
cULus
Net Weight
0.264 lbs
Gross Weight
0.264 lbs
MINDD-5MFP-1M
Mencom Cordsets, DeviceNet Series