MINDD-5MFP-5M
Mencom Cordsets, DeviceNet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MINDD-5MFP-5M Mencom Cordsets, DeviceNet Series, 5 PL M-F DEVNET DROP EXT 5M
MFG Item Number
MINDD-5MFP-5M

MINDD-5MFP-5M Mencom Cordsets, DeviceNet Series, 5 PL M-F DEVNET DROP EXT 5M

MFG Item Number
MINDD-5MFP-5M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, DeviceNet Series
Item #
MINDD-5MFP-5M
5 PL M-F DEVNET DROP EXT 5M

DeviceNet Series Information

DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.

Specifications

Specifications
Manufacturer Part Number MINDD-5MFP-5M
Manufacturer Mencom
Product Series DeviceNet
Family Series Mencom Cordsets, DeviceNet Series
Description 5 PL M-F DEVNET DROP EXT 5M
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 300 VAC, 300 VDC
Color Gray
Current Rating 4 A
Connection 7/8-16 UN
Length 5 m
Connector Class Mini (7/8 in)
Cable Shielding Braid
Number of Wires 5
Number of Keys 1
Wire Size Range 24, 22
Operating Temperature -40-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Aluminum
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals cULus
Net Weight 1.005 lbs
Gross Weight 1.005 lbs