MINE1-W
Ocal, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MINE1-W

Ocal, a T & B Brand Conduit Mounts

MINE1-W

Ocal, a T & B Brand Conduit Mounts
OC MINE1W 1 OCAL MINERALAC STRAP WH
MFG Item Number
MINE1-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
MINE1-W
OC MINE1W 1 OCAL MINERALAC STRAP WH

Series Information

Specifications

Specifications
Manufacturer Part Number MINE1-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Description OC MINE1W 1 OCAL MINERALAC STRAP WH
Type EMT (Electrical Metallic Tubing)
Composition Steel
Style Clamp
EMT Size (in) 1 "
Comments White
Net Weight 0.1 lbs
Gross Weight 0.1 lbs