Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Ocal, a T & B Brand Conduit Mounts
MINE11/2-G
Ocal, a T & B Brand Conduit Mounts
MINI COND HGR W/SS BOLT 1-1/2IN GRY
MFG Item Number
MINE11/2-G
This item cannot be canceled or returned
Description
MINI COND HGR W/SS BOLT 1-1/2IN GRY
Specifications
Specifications
Manufacturer Part Number
MINE11/2-G
Manufacturer
Ocal, a T & B Brand
Family Series
Ocal, a T & B Brand Conduit Mounts
Description
PVC Coated Mini Conduit Hanger, Pipe Size 1-1/2 Inch/41 Metric, Rated for Loads up to 500 Pounds 226.80 Kilgrams with a Safety Factor of Three, Includes Stainless Steel Bolt and Nut, Dark Gray
Type
EMT (Electrical Metallic Tubing)
Composition
Steel
Style
Clamp
EMT Size (in)
1-1/2 "
Comments
Gray
Net Weight
0.21 lbs
Gross Weight
0.21 lbs
MINE11/2-G
Ocal, a T & B Brand Conduit Mounts