Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Mounts
MINE11/4SA-G
Ocal, a T & B Brand Conduit Mounts
OC MINE11/4SAG 1 1/4 OCAL AL MINERL
MFG Item Number
MINE11/4SA-G
This item cannot be canceled or returned
Description
OC MINE11/4SAG 1 1/4 OCAL AL MINERL
Specifications
Specifications
| Manufacturer Part Number |
MINE11/4SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Mounts |
| Description |
OC MINE11/4SAG 1 1/4 OCAL AL MINERL |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| Style |
Clamp |
| EMT Size (in) |
1-1/4 " |
| Comments |
Gray |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
MINE11/4SA-G
Ocal, a T & B Brand Conduit Mounts