MINE4-G
Ocal, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MINE4-G

Ocal, a T & B Brand Conduit Mounts

MINE4-G

Ocal, a T & B Brand Conduit Mounts
MINI COND HGR W/SS BOLT 4IN GRY
MFG Item Number
MINE4-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
MINE4-G
MINI COND HGR W/SS BOLT 4IN GRY

Series Information

Specifications

Specifications
Manufacturer Part Number MINE4-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Description PVC Coated Mini Conduit Hanger, Pipe Size 4 Inch/103 Metric, Rated for Loads up to 500 Pounds 226.80 Kilgrams with a Safety Factor of Three, Includes Stainless Steel Bolt and Nut, Dark Gray
Type EMT (Electrical Metallic Tubing)
Composition Steel
Style Clamp
EMT Size (in) 4 "
Comments Gray
Net Weight 1.2 lbs
Gross Weight 1.2 lbs