Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Size I Series
MINEDC-5MFP-AD1
Mencom Cordsets, MIN Size I Series
5 PL MIN MAL TO MDC FEM ADPTR
MFG Item Number
MINEDC-5MFP-AD1
Description
Cordsets, MIN Size I Series
5 PL MIN MAL TO MDC FEM ADPTR
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MINEDC-5MFP-AD1 |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Cordsets, MIN Size I Series |
| Description |
5 PL MIN MAL TO MDC FEM ADPTR |
| Connector Class |
Mini (7/8 in) to Micro (M12) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Size Adapter |
| Connection |
7/8-16 UN Male to M12 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
300 V |
| Current Rating |
4 A |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.14 lbs |
MINEDC-5MFP-AD1
Mencom Cordsets, MIN Size I Series