MINH-3MR-1M
Mencom Cordsets, MIN Power Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MINH-3MR-1M Mencom Cordsets, MIN Power Series, 3 PL 14AWG MAL RCP 1M
MFG Item Number
MINH-3MR-1M

MINH-3MR-1M Mencom Cordsets, MIN Power Series, 3 PL 14AWG MAL RCP 1M

MFG Item Number
MINH-3MR-1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Power Series
Item #
MINH-3MR-1M
3 PL 14AWG MAL RCP 1M

MIN Power Series Information


Specifications

Specifications
Manufacturer Part Number MINH-3MR-1M
Manufacturer Mencom
Product Series MIN Power
Family Series Mencom Cordsets, MIN Power Series
Description 3 PL 14AWG MAL RCP 1M
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 3
Mounting Front Mount
Connection 7/8-16 UN
Length 1 m
Mounting Threads 1/2 NPT
Protection Rating IP67
Number of Wires 3
Max Voltage 600 VAC, 600 VDC
Current Rating 18 A
Operating Temperature -40-105 °C
Status Indicator None
Approvals cULus
Net Weight 0.245 lbs
Gross Weight 0.245 lbs