Series Information
| Manufacturer Part Number | 258059 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Power Supplies |
| Description | AS-Interface (excluding sensors), 258059 |
| Power | 38 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Input Frequency | 45-65 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 1.6 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Protection Rating | IP20 |
| Approvals | CE, cULus, cURus, UL |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |