MIN Size II Series Information
| Manufacturer Part Number | MINP-8FPX-30 |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Size II |
| Family Series | Mencom Cordsets, MIN Size II Series |
| Description | 8 PL FEM PLG PUR 18AWG 30ft. |
| Cable Type | AWM, PUR |
| Number of Pins | 8 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 VAC, 300 VDC |
| Color | Yellow |
| Current Rating | 5 A |
| Connection | 1-16 UN |
| Length | 9 m |
| Connector Class | Mini (1 in) |
| Cable Shielding | None |
| Number of Wires | 8 |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2.8178 lbs |
| Gross Weight | 2.8178 lbs |