MIS Series Information
| Manufacturer Part Number | MIS-2 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | MIS |
| Family Series | Eaton's Bussmann series Fuses, MIS Series |
| Description | Eaton Bussmann series MIS fuse, Non time-delay fuse, 480 V Control circuits, PLC circuits, 2 A, Non-indicating, 200 kAIC at 600 Vac, Standard, 600 V |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 2 A |
| AC Voltage | 600 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |