Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Control Techniques I/O Modules
MIS210
Control Techniques I/O Modules
MiS210, Safety Integration Module
MFG Item Number
82400000021100
This item cannot be canceled or returned
Description
MiS210, Safety Integration Module
Specifications
Specifications
Manufacturer Part Number
82400000021100
Manufacturer
Control Techniques
Family Series
Control Techniques I/O Modules
Description
MiS210, Safety Integration Module with the following safety functions to IEC 61800-5-2: SES,SS,SLS,STHC3,SOS,SLA,SSM,SDM,SLP,SDI,SBC,STO, Safe Boolean functions. Supports FSoE (EtherCAT) and CIP Safety.
Communication
Profinet
Signal Type
Encoder
Connection Type
RS-485
Device Type
Fieldbus Module
Protection Rating
IP20
Approvals
TUV
Net Weight
0.16 lbs
Gross Weight
0.265 lbs
MIS210
Control Techniques I/O Modules