MIV125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MIV125

Fibox Enclosures, MNX Series

MIV125

Fibox Enclosures, MNX Series
Inner Panel, Galvanized Steel
MFG Item Number
MIV125
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, MNX Series
Item #
MIV125
Inner Panel, Galvanized Steel

MNX Series Information

  • IP66/IP67 Protection
  • Halogen Free
  • Totally Insulated

Specifications

Specifications
Manufacturer Part Number MIV125
Manufacturer Fibox
Product Series MNX
Family Series Fibox Enclosures, MNX Series
Description Inner Panel, Galvanized Steel
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 5 "
Nominal Width 5 "
Net Weight 0.245 lbs
Gross Weight 0.245 lbs