Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MJ20-ET1 Unitronics Programmable Logic Controllers, 1 Ethernet port for Jazz series (only mo
MJ20-ET1 Unitronics Programmable Logic Controllers, 1 Ethernet port for Jazz series (only mo
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
1 Ethernet port for Jazz series (only mo
Specifications
Specifications
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Manufacturer Part Number |
MJ20-ET1 |
| Description |
1 Ethernet port for Jazz series (only models starting with JZ20) |
| Accessory Type |
Ethernet Port |
| Comments |
For Jazz Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MJ20-ET1
Unitronics Programmable Logic Controllers