MK1411/TB/110VDC/10CPS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MK1411/TB/110VDC/10CPS

Trumeter Counters

MK1411/TB/110VDC/10CPS

Trumeter Counters
4D Elemech Ctr Scr pnl MRst 110VDC
MFG Item Number
MK1411/TB/110VDC/10CPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
MK1411/TB/110VDC/10CPS
4D Elemech Ctr Scr pnl MRst 110VDC

Series Information

Specifications

Specifications
Manufacturer Part Number MK1411/TB/110VDC/10CPS
Manufacturer Trumeter
Family Series Trumeter Counters
Description 4D Elemech Ctr Scr pnl MRst 110VDC 10CPS
Nominal Voltage 125 VDC
Voltage 110 VDC
Color White Text on Black Background
Number of Digits 4
Reset Push Button
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs