MK1611/24VDC/25CPS/TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MK1611/24VDC/25CPS/TB

Trumeter Counters

MK1611/24VDC/25CPS/TB

Trumeter Counters
6D Elemech Ctr Scr Pnl MRst 24VDC
MFG Item Number
MK1611/24VDC/25CPS/TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
MK1611/24VDC/25CPS/TB
6D Elemech Ctr Scr Pnl MRst 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number MK1611/24VDC/25CPS/TB
Manufacturer Trumeter
Family Series Trumeter Counters
Description 6D Elemech Ctr Scr Pnl MRst 24VDC 25CPS
Nominal Voltage 24 VDC
Voltage 24 VDC
Color White Text on Black Background
Number of Digits 6
Reset Push Button
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs