Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider HVAC Valves, MK-71xx Series
MK4-7121
Schneider HVAC Valves, MK-71xx Series
Actuator, Pneumatic, Prop, 8-13
This item cannot be canceled or returned
Description
HVAC Valves, MK-71xx Series
Actuator, Pneumatic, Prop, 8-13
MK-71xx Series Information
Specifications
Specifications
| Manufacturer Part Number |
107944 |
| Manufacturer |
Schneider |
| Product Series |
MK-71xx |
| Family Series |
Schneider HVAC Valves, MK-71xx Series |
| Description |
Actuator, Pneumatic, Prop, 8-13 PSIG, SR, Air NPT, Linear, Adj start/span, N4, Erie |
| Control Signal |
Pneumatic, Proportional 8-13 psig |
| Fail-Safe Mode |
Spring Return |
| Media Temperature |
-20-160 °F |
| Manual Operation |
No |
| Net Weight |
17.6 lbs |
| Gross Weight |
17.6 lbs |
MK4-7121
Schneider HVAC Valves, MK-71xx Series