PMAFIX Pro Series Information
| Manufacturer Part Number | MKBH-M160-10 |
|---|---|
| Manufacturer | PMA (Division of ABB) |
| Product Series | PMAFIX Pro |
| Family Series | PMA (Division of ABB) Fittings, PMAFIX Pro Series |
| Description | PMAFIX Pro 90 Degree Grey Two-Piece Elbow with Metric Threads, Elbow Material - Polyamide 6, Thread Material - Nickel-Plated Brass, Thread Size - M16x1.5, Thread Length - 10, Conduit Size NW - 10 |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit, Liquid Tight Type B |
| Connection Type | Snap-In |
| Angle | 90 ° |
| Trade Size | 12 mm |
| Hub Size | M16 |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Polyamide |
| Composition | Non-Metallic |
| Approvals | cURus |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |