MKBH-M202-10
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MKBH-M202-10 PMA (Division of ABB) Fittings, PMAFIX Pro Series, FTNG 90D M20 NW12 PA6/BR IP69 GRY

MFG Item Number
MKBH-M202-10

MKBH-M202-10 PMA (Division of ABB) Fittings, PMAFIX Pro Series, FTNG 90D M20 NW12 PA6/BR IP69 GRY

MFG Item Number
MKBH-M202-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 800

Description

Fittings, PMAFIX Pro Series
Item #
MKBH-M202-10
FTNG 90D M20 NW12 PA6/BR IP69 GRY

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number MKBH-M202-10
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description PMAFIX Pro 90 Degree Grey Two-Piece Elbow with Metric Threads, Elbow Material - Polyamide 6, Thread Material - Nickel-Plated Brass, Thread Size - M20x1.5, Thread Length - 10, Conduit Size NW - 12
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle 90 °
Trade Size 16 mm
Hub Size M20
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.04 lbs
Gross Weight 0.04 lbs