Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKF11F45
Pizzato Limit Switches, MK Series
Microswitch with short roller lever
MFG Item Number
MK F11F45
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with short roller lever
Specifications
Specifications
| Manufacturer Part Number |
MK F11F45 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with short roller lever |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Quick Connect Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Comments |
Terminals bent 45 degrees right. |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.145 lbs |
MKF11F45
Pizzato Limit Switches, MK Series